558091 / 46X47.5X0.95 HSA8 D
Description
CRSEAL 558091 / 46X47.5X0.95 HSA8 D ; POR NON-RETURNABLE DBL LIP SEAL
Part # 558091 / 46X47.5X0.95 HSA8 D
BDI # 22780577
Features
Housing Bore - Millimeter:
1206.5
Nominal Width - Millimeter:
24.13
Housing Bore - Inch:
47.5
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.95
Shaft Diameter - Inch:
46
Shaft Diameter - Millimeter:
1168.4
Inch - Metric:
Inch
Other Features:
With Spring Lock
529086 / 46.5X0.813X1.25 CT1 R
Description
CRSEAL 529086 / 46.5X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 529086 / 46.5X0.813X1.25 CT1 R
BDI # 1253736
Features
Housing Bore - Millimeter:
1206.5
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
47.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch