42800 / 4.266X6.066X0.875 SCOT1 R
Description
CRSEAL 42800 / 4.266X6.066X0.875 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 42800
BDI # 1252374
Features
Housing Bore - Millimeter:
154.076
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.066
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.266
Shaft Diameter - Millimeter:
108.356
Inch - Metric:
Inch