5975017 / 59.75X60.75X0.5 HS7 R
Description
CRSEAL 5975017 / 59.75X60.75X0.5 HS7 R ; SGL LIP SEAL
Part # 5975017 / 59.75X60.75X0.5 HS7 R
BDI # 1254916
Features
Housing Bore - Millimeter:
1543.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
60.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
59.75
Shaft Diameter - Millimeter:
1517.65
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
187005
25003-6653
Description
25003-6653 OIL SEAL ; LARGE BORE 1518MM IDX1543MM OD X 13MM W
Part # 25003-6653
BDI # 22845488
Features
Housing Bore - Millimeter:
1543.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
60.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
59.75
Shaft Diameter - Millimeter:
1517.65
Inch - Metric:
Inch