0831 6633
Description
0831 6633 SPLIT LIP SEAL ; NON RETURNABLE NBR 8.313 9.813 .750
Part # 0831 6633
BDI # 18220976
Features
Housing Bore - Millimeter:
249.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.313
Shaft Diameter - Millimeter:
211.15
Inch - Metric:
Inch
25003-6943
Description
25003-6943 OIL SEAL ; LARGE BORE 224MM ID X 249MM OD X 13MM W
Part # 25003-6943
BDI # 22816219
Features
Housing Bore - Millimeter:
249.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.813
Shaft Diameter - Millimeter:
223.85
Inch - Metric:
Inch