21003-3059
Description
21003-3059 HI-PERFORMANCE SEAL ; 133MM ID X 159MM OD X 13MM W
Part # 21003-3059
BDI # 22841505
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21003-0655
Description
21003-0655 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 64MM OD 10MM W
Part # 21003-0655
BDI # 22812917
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21003-1490
Description
21003-1490 HI-PERFORMANCE SEAL ; 60MM ID X 75MM OD X 8MM W
Part # 21003-1490
BDI # 22839624
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
21003-1797
Description
21003-1797 HI-PERFORMANCE SEAL ; 45MM ID X 62MM OD X 10MM W
Part # 21003-1797
BDI # 22818121
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
21003-3085
Description
21003-3085 HI-PERFORMANCE SEAL ; 80MM ID X 100MM OD X 12MM W
Part # 21003-3085
BDI # 22818766
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch