18X32X07ADL W/ TEFLON
Description
18X32X07ADL NBR W/TEFLON SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 183207PBSF
BDI # 446304
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
21702-0159
Description
21702-0159 HI-PERFORMANCE SEAL ; NON RETURNABLE 20MM ID X 35MM OD X 8MM W
Part # 21702-0159
BDI # 22803262
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.781
Shaft Diameter - Millimeter:
19.837
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.781
Shaft Diameter - Millimeter:
19.837
Inch - Metric:
Inch
21702-0091
Description
21702-0091 HI-PERFORMANCE SEAL ; NON RETURNABLE 16MM ID X 35MM OD X 8MM W
Part # 21702-0091
BDI # 22810487
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch