557683 / 140.39X0.81X1.102 CT1 R
Description
CRSEAL 557683 / 140.39X0.81X1.102 CT1 R ; SGL LIP SEAL
Part # 557683
BDI # 22780009
Features
Housing Bore - Millimeter:
3591.306
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
141.39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
140.393
Shaft Diameter - Millimeter:
3565.982
Inch - Metric:
Inch
25054-4464
Description
25054-4464 OIL SEAL ; NON RETURNABLE 3389MM ID 3430MM OD
Part # 25054-4464
BDI # 22821222
Features
Housing Bore - Millimeter:
3429.762
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
135.03
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
133.406
Shaft Diameter - Millimeter:
3388.512
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
3327.4
Housing Bore - Inch:
131
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
129.1
Shaft Diameter - Millimeter:
3279.14
Inch - Metric:
Inch
25054-4466
Description
25054-4466 OIL SEAL ; NON RETURNABLE 3309MM ID 3350MM OD
Part # 25054-4466
BDI # 22848767
Features
Housing Bore - Millimeter:
3350.006
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
131.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
130.265
Shaft Diameter - Millimeter:
3308.731
Inch - Metric:
Inch
21700-3250
Description
145A1 NITRILE 21700 3250 ; 127.010IN -129.000IN ID
Part # 21700-3250
BDI # 369492
Features
Housing Bore - Millimeter:
3276.6
Housing Bore - Inch:
129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
127.1
Shaft Diameter - Millimeter:
3228.34
Inch - Metric:
Inch