21751-0530
Description
145A2X0530 FKM OIL SEAL ; 20.866"IDX22.178"OD
Part # 21751-0530
BDI # 20440199
Features
Housing Bore - Millimeter:
563.321
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
22.178
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
21852-4240
Description
21852-4240 OIL SEAL ; 514MM ID X 565MM OD X 22MM W LARGE BORE
Part # 21852-4240
BDI # 22848905
Features
Housing Bore - Millimeter:
565.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch