2200213 / 22X23.5X0.75 HDS2 V
Description
CRSEAL 2200213 / 22X23.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 2200213
BDI # 1246229
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184058
2150562 / 21.5X23.5X0.875 HDS2 V
Description
CRSEAL 2150562 / 21.5X23.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 2150562
BDI # 1246133
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
603650
2150574 / 21.5X23.5X0.8 HDS2 V
Description
CRSEAL 2150574 / 21.5X23.5X0.8 HDS2 V ; SGL LIP SEAL
Part # 2150574
BDI # 1246135
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604662
21840-4269
Description
21840-4269 OIL SEAL ; NON RETURNABLE 559MM ID 597MM OD 19MM W
Part # 21840-4269
BDI # 22837762
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
21852-4259
Description
21852-4259 OIL SEAL ; 546MM ID X 597MM OD X 22MM W LARGE BORE
Part # 21852-4259
BDI # 22801790
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch