3275250 / 32.75X34.25X0.75 HDS1 R
Description
CRSEAL 3275250 SINGLE LIP SEAL ; POR 32.75X34.25X0.75 HDS1 R NON RETURNAB
Part # 3275250 / 32.75X34.25X0.75 HDS1 R
BDI # 1250639
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185313
Features
Housing Bore - Millimeter:
870
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
800
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
810X874X25 HS5 R
Description
CRSEAL 810X874X25 HS5 R SGL LIP SEAL
Part # 810X874X25 HS5 R
BDI # 1297202
Features
Housing Bore - Millimeter:
874
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
609321
25006-9968
Description
25006-9968 OIL SEAL ; NON-RETURNABLE 822MM ID 873MM OD 25MM W
Part # 25006-9968
BDI # 22812663
Features
Housing Bore - Millimeter:
873.125
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
3189981 / 31.89X34.409X0.921 HDSF2 VT ; CRSEAL DBL LIP SEAL
Part # 3189981 / 31.89X34.409X0.921 HDSF2 VT
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch