597579 / 41.969X3.313X3.75 CT4 R
Description
CRSEAL 597579 / 41.969X3.313X3.75 CT4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597579
BDI # 1254932
Features
Housing Bore - Millimeter:
1091.413
Nominal Width - Millimeter:
95.25
Housing Bore - Inch:
42.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
3.75
Shaft Diameter - Inch:
41.969
Shaft Diameter - Millimeter:
1066.013
Inch - Metric:
Inch