33711 / 3.375X4.376X0.438 CRWH1 R
Description
CRSEAL 33711 / 3.375X4.376X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33711
BDI # 1244096
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185429
31825 / 3.188X4.376X0.438 CRWH1 R
Description
CRSEAL 31825 / 3.188X4.376X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 31825
BDI # 1250144
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185223
30070 / 3X4.376X0.438 CRWH1 R
Description
CRSEAL 30070 / 3X4.376X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 30070
BDI # 1243991
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185071
33701 / 3.375X4.376X0.375 CRWA1 R
Description
CRSEAL 33701 / 3.375X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 33701
BDI # 1244095
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603303
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199471