R14-113.67X123.99X5.16 ECOSIL
Description
R14-113.67X123.99X5.16 ECOSIL RTRY SEAL ; MADE TO ORDER NON-RETURNABLE
Part # R14-113.67X123.99X5.16 ECOSIL
BDI # 22153148
Features
Housing Bore - Millimeter:
123.99
Nominal Width - Millimeter:
5.16
Housing Bore - Inch:
4.881
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
4.475
Shaft Diameter - Millimeter:
113.67
Inch - Metric:
Metric