39921 / 4X4.999X0.375 CRWA1 V
Description
CRSEAL 39921 / 4X4.999X0.375 CRWA1 V ; DBL LIP SEAL
Part # 39921
BDI # 1414174
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185928
38692 / 3.875X4.999X0.375 CRWA1 R
Description
CRSEAL 38692 / 3.875X4.999X0.375 CRWA1 R ; DBL LIP SEAL
Part # 38692
BDI # 1244250
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604494
38694 / 3.875X4.999X0.375 CRWA1 V
Description
CRSEAL 38694 / 3.875X4.999X0.375 CRWA1 V ; DBL LIP SEAL
Part # 38694
BDI # 1251821
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185846
39923 / 4X4.999X0.375 CRWA1 R
Description
CRSEAL 39923 / 4X4.999X0.375 CRWA1 R ; DBL LIP SEAL
Part # 39923
BDI # 1244293
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603792
6146 H1L20
Description
6146 H1L20 ROTARY LIP SEAL ; NON RETURNABLE XNBR LUP 4.000 5.000 .468
Part # 6146 H1L20
BDI # 18226133
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch