3645 / 0.375X0.687X0.156 HM14 R
Description
CRSEAL 3645 / 0.375X0.687X0.156 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3645
BDI # 1251529
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603609
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.372
Shaft Diameter - Millimeter:
9.449
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Molded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
198956
24060-3457
Description
24060-3457 HI-PERFORMANCE SEAL ; NON-RETURNABLE 8MM ID X 17MM OD X 5MM W
Part # 24060-3457
BDI # 22814169
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch