135X170X12 HMS5 V
Description
CRSEAL 135X170X12 HMS5 V SGL LIP SEAL
Part # CR 135X170X12 HMS5 V
BDI # 1414951
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606352
140X170X12 CRW1 R
Description
CRSEAL 140X170X12 CRW1 R SGL LIP SEAL ; 5.512MM SHAFT DIA 170MM HOUSING BORE
Part # 140X170X12 CRW1 R
BDI # 1244557
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186581
135X170X12 HMSA10 RG
Description
CRSEAL 135X170X12 HMSA10 RG DBL LIP SEAL ; 5.315MM SHAFT DIA 170MM HOUSING BORE
Part # 135X170X12 HMSA10 RG
BDI # 1258114
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606349
140X170X15 HS8 V
Description
CRSEAL 140X170X15 HS8 V SINGLE LIP SEAL ; POR NON RETURNABLE
Part # 140X170X15 HS8 V
BDI # 1242057
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606395
138X170X15 CRSH13 R
Description
CRSEAL 138X170X15 CRSH13 R SGL LIP SEAL
Part # 138X170X15 CRSH13 R
BDI # 22778578
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.433
Shaft Diameter - Millimeter:
138
Inch - Metric:
Metric