62480 / 6.25X7.25X0.5 HDW1 R
Description
CRSEAL 62480 / 6.25X7.25X0.5 HDW1 R ; SGL LIP SEAL
Part # 62480 / 6.25X7.25X0.5 HDW1 R
BDI # 1259225
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187053
55175 / 5.5X7.25X0.625 CRWHA22 R
Description
CRSEAL 55175 / 5.5X7.25X0.625 CRWHA22 R ; DBL LIP SEAL
Part # 55175 / 5.5X7.25X0.625 CRWHA22 R
BDI # 1254041
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603362
616-716-32 HS5 V
Description
CRSEAL 616-716-32 HS5 V SGL LIP SEAL
Part # 616-716-32 HS5 V
BDI # 22782086
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Metric
Other Features:
With Spring Lock
21699-3388
Description
21699-3388 HI-PERFORMANCE SEAL ; 159MM ID X 184MM OD X 13MM W
Part # 21699-3388
BDI # 22805126
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
21086-3167
Description
21086-3167 HI-PERFORMANCE SEAL ; NON-RETURNABLE 138MM ID 184MM OD
Part # 21086-3167
BDI # 22807275
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.438
Shaft Diameter - Millimeter:
138.125
Inch - Metric:
Inch