62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497 / 6.25X7.5X0.5 CRWH1 V
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
60037 / 6X7.5X0.535 HS8 R
Description
CRSEAL 60037 / 6X7.5X0.535 HS8 R ; POR NON-RETURNABLE SGL LIP SEAL
Part # 60037 / 6X7.5X0.535 HS8 R
BDI # 1255125
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
13.589
Housing Bore - Inch:
7.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
187014
632-732-32 HSS8 R
Description
CRSEAL 632-732-32 HSS8 R SGL LIP SEAL
Part # 632-732-32 HSS8 R
BDI # 22782070
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Metric
557679 / 6.5X7.5X0.5 HS8 V
Description
CRSEAL 557679 / 6.5X7.5X0.5 HS8 V SEAL
Part # 557679 / 6.5X7.5X0.5 HS8 V
BDI # 22780005
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21086-3394
Description
21086-3394 HI-PERFORMANCE SEAL ; NON-RETURNABLE 159MM ID 191MM OD 13MM W
Part # 21086-3394
BDI # 22809693
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch