PA 180X195X9X12
Description
PA 180X195X9X12 WIPER SEAL ; 180MM ROD DIA 9.5MM GROOVING DEPTH
Part # PA 180X195X9X12
BDI # 1293959
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
150X195X16 HDSF7 VT
Description
CRSEAL 150X195X16 HDSF7 VT DBL LIP SEAL
Part # 150X195X16 HDSF7 VT
BDI # 22779933
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric