590270 / 9.125X10.625X0.688 HDS1 R
Description
CRSEAL 590270/ 9.125X10.625X0.688 HDS1 R ; SGL LIP SEAL
Part # 590270 / 9.125X10.625X0.688 HDS1 R
BDI # 1254261
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186666
21332-2585
Description
21332-2585 OIL SEAL ; NON-RETURNABLE 237MM ID 270MM OD 20MM W
Part # 21332-2585
BDI # 22823821
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch
25003-7447
Description
25003-7447 OIL SEAL ; NON-RETURNABLE 240MM ID 270MM OD
Part # 25003-7447
BDI # 22831058
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch
25135-7889
Description
25135-7889 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25135-7889
BDI # 22808373
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.625
Shaft Diameter - Millimeter:
244.475
Inch - Metric:
Inch
24700-0017
Description
24700-0017 OIL SEAL ; NON-RETURNABLE 219MM ID 270MM OD 16MM W
Part # 24700-0017
BDI # 22819925
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch