24600-5341
Description
24600-5341 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24600-5341
BDI # 1320669
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
329.997
Inch - Metric:
Inch
24715-5925
Description
24715-5925 OIL SEAL ; NON-RETURNABLE 320MM ID 360MM OD 25MM W
Part # 24715-5925
BDI # 22811193
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
24700-7911
Description
24700-7911 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-7911
BDI # 22806565
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
1278149 / 12.786X14.173X0.787 HDS2 R
Description
CRSEAL 1278149/12.786X14.173X0.787HDS2R ; LIP SEAL
Part # 1278149 / 12.786X14.173X0.787 HDS2 R
BDI # 22779603
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.786
Shaft Diameter - Millimeter:
324.764
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1259259 / 12.598X14.173X0.72 HDS7 H
Description
CRSEAL 1259259/12.598X14.173X0.72 HDS7 H ; SGL LIP SEAL
Part # 1259259 / 12.598X14.173X0.72 HDS7 H
BDI # 22779691
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.72
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty