1278728 / 12.787X15.158X0.984 HS8 R
Description
CRSEAL 1278728/12.787X15.158X0.984 HS8 R ; SGL LIP SEAL
Part # 1278728 / 12.787X15.158X0.984 HS8 R
BDI # 22779197
Features
Housing Bore - Millimeter:
385.013
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.158
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
12.787
Shaft Diameter - Millimeter:
324.79
Inch - Metric:
Inch