365X395X15ADL
Description
365X395X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 36539515ADL
BDI # 449146
Features
Housing Bore - Millimeter:
395
Nominal Width - Millimeter:
15
Housing Bore - Inch:
15.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
14.37
Shaft Diameter - Millimeter:
365
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure