597779 / 15.157X0.766X1.299 CT1SPL R
Description
CRSEAL 597779/15.157X0.766X1.299 CT1SPLR ; NON-RETURNABLE SGL LIP SEAL
Part # 597779
BDI # 22779303
Features
Housing Bore - Millimeter:
410.388
Nominal Width - Millimeter:
32.995
Housing Bore - Inch:
16.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.299
Shaft Diameter - Inch:
15.157
Shaft Diameter - Millimeter:
384.988
Inch - Metric:
Inch
557458 / 15.157X0.963X1.406 CT1 R
Description
CRSEAL 557458 / 15.157X0.963X1.406 CT1 R ; SGL LIP SEAL
Part # 557458 / 15.157X0.963X1.406 CT1 R
BDI # 1254083
Features
Housing Bore - Millimeter:
410.388
Nominal Width - Millimeter:
35.712
Housing Bore - Inch:
16.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.406
Shaft Diameter - Inch:
15.157
Shaft Diameter - Millimeter:
384.988
Inch - Metric:
Inch