21700-0400
Description
145A1 NITRILE 21700 0400 OIL SEAL ; 16.000IN -16.200IN ID
Part # 21700-0400
BDI # 369396
Features
Housing Bore - Millimeter:
411.48
Housing Bore - Inch:
16.2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
411.48
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.2
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.58
Shaft Diameter - Millimeter:
370.332
Inch - Metric:
Inch
25003-2026
Description
25003-2026 OIL SEAL ; NON RETURNABLE 370MM ID 411MM OD 16MM W
Part # 25003-2026
BDI # 22806887
Features
Housing Bore - Millimeter:
411.48
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.2
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.58
Shaft Diameter - Millimeter:
370.332
Inch - Metric:
Inch