24700-0239
Description
24700-0239 OIL SEAL ; 375MM ID 413MM OD 16MM W
Part # 24700-0239
BDI # 22827449
Features
Housing Bore - Millimeter:
413.004
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch