Features
Housing Bore - Millimeter:
413.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.299
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616447
Features
Housing Bore - Millimeter:
413.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.299
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
1456368 / 14.567X16.299X0.374 HS8 H
Description
CRSEAL 1456368/14.567X16.299X0.374 HS8 H ; SGL LIP SEAL
Part # 1456368 / 14.567X16.299X0.374 HS8 H
BDI # 1242318
Features
Housing Bore - Millimeter:
413.995
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
16.299
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
24700-3880
Description
24700-3880 OIL SEAL ; 370MM ID 414MM OD 20MM W
Part # 24700-3880
BDI # 22838340
Features
Housing Bore - Millimeter:
413.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch