Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
1.15
Shaft Diameter - Millimeter:
29.21
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.12
Shaft Diameter - Millimeter:
28.448
Inch - Metric:
Inch
8885 / 0.875X2.06X0.359 W28 P
Description
CRSEAL 8885 / 0.875X2.06X0.359 W28 P ; LIP SEAL
Part # 8885
BDI # 1297820
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604593
9510 / 0.95X2.06X0.359 HMS11 P
Description
CRSEAL 9510 / 0.95X2.06X0.359 HMS11 P ; NON-RETURNABLE SGL LIP SEAL
Part # 9510
BDI # 1298052
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.95
Shaft Diameter - Millimeter:
24.13
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603361
14789 / 1.494X2.06X0.27 CRW1 R
Description
CRSEAL 14789 / 1.494X2.06X0.27 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14789
BDI # 1242830
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.494
Shaft Diameter - Millimeter:
37.948
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182278