1875366 / 18.75X20.625X0.812 HS6 H
Description
CRSEAL 1875366/ 18.75X20.625X0.812 HS6 H ; SGL LIP SEAL
Part # 1875366 / 18.75X20.625X0.812 HS6 H
BDI # 1245141
Features
Housing Bore - Millimeter:
523.875
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.625
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
609252
1888391 / 18.875X20.625X0.875 HDS1 R
Description
CRSEAL 1888391/18.875X20.625X0.875 HDS1R ; SGL LIP SEAL
Part # 1888391 / 18.875X20.625X0.875 HDS1 R
BDI # 1245183
Features
Housing Bore - Millimeter:
523.875
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.875
Shaft Diameter - Millimeter:
479.425
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183410
25003-5130
Description
25003-5130 OIL SEAL ; LARGE BORE 473MM ID X 524MM OD X 21MM W
Part # 25003-5130
BDI # 22812231
Features
Housing Bore - Millimeter:
523.875
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.625
Shaft Diameter - Millimeter:
473.075
Inch - Metric:
Inch