40X60X10 HMSA10 RG
Description
CRSEAL 40X60X10 HMSA10 RG DBL LIP SEAL ; 1.575" SHAFT DIAMETER 2 LIP
Part # CR 40X60X10 HMSA10 RG
BDI # 1414871
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607919
45X60X7 HMSA10 RG
Description
CRSEAL 45X60X7 HMSA10 RG DBL LIP SEAL
Part # CR 45X60X7 HMSA10 RG
BDI # 1414926
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608147
40X60X10 HMS5 RG
Description
CRSEAL 40X60X10 HMS5 RG SINGLE LIP SEAL
Part # CR 40X60X10 HMS5 RG
BDI # 1414870
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607921
35X60X10 HMSA10 V
Description
35X60X10 HMSA10 V RADIAL SHAFT SEAL ; METRIC OIL RUBBER OD
Part # 35X60X10 HMSA10 V
BDI # 1294702
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
45X60X7 HMSA10 V
Description
CRSEAL 45X60X7 HMSA10 V DBL LIP SEAL
Part # 45X60X7 HMSA10 V
BDI # 1257035
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric