524215 / 26.938X0.688X1.125 CT1 R
Description
CRSEAL 524215 / 26.938X0.688X1.125 CT1 R ; SGL LIP SEAL
Part # 524215
BDI # 1253504
Features
Housing Bore - Millimeter:
709.625
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
27.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
26.938
Shaft Diameter - Millimeter:
684.225
Inch - Metric:
Inch