18987 / 1.89X2.91X0.39 HMSA92 P
Description
CRSEAL 18987 / 1.89X2.91X0.39 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18987
BDI # 1245206
Features
Housing Bore - Millimeter:
73.914
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
2.91
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604500
19208 / 1.927X2.91X1.21 HMS-SPL #
Description
CRSEAL 19208 / 1.927X2.91X1.21 HMS-SPL # ; NON-RETURNABLE SGL LIP SEAL
Part # 19208
BDI # 1245298
Features
Housing Bore - Millimeter:
73.914
Nominal Width - Millimeter:
30.734
Housing Bore - Inch:
2.91
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.21
Shaft Diameter - Inch:
1.927
Shaft Diameter - Millimeter:
48.946
Inch - Metric:
Inch