20880 / 2.088X2.911X0.5 HMSA97 V
Description
CRSEAL 20880 / 2.088X2.911X0.5 HMSA97 V ; NON-RETURNABLE LIP SEAL
Part # 20880
BDI # 1245850
Features
Housing Bore - Millimeter:
73.939
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.911
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.088
Shaft Diameter - Millimeter:
53.035
Inch - Metric:
Inch