730X794X25 HDS2 V
Description
CRSEAL 730X794X25 HDS2 V SGL LIP SEAL
Part # 730X794X25 HDS2 V
BDI # 22779493
Features
Housing Bore - Millimeter:
794
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
730
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock