2893778 / 28.937X31.492X1.008 HS8 R
Description
CRSEAL 2893778/28.937X31.492X1.008 HS8 R ; SGL LIP SEAL
Part # 2893778 / 28.937X31.492X1.008 HS8 R
BDI # 22779477
Features
Housing Bore - Millimeter:
799.897
Nominal Width - Millimeter:
25.603
Housing Bore - Inch:
31.492
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.008
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Inch