17849 / 1.787X3.234X0.335 HMSH22 S
Description
CRSEAL 17849/1.787X3.234X0.335 HMSH22 S ; NON-RETURNABLE SGL LIP SEAL
Part # 17849
BDI # 1244434
Features
Housing Bore - Millimeter:
82.144
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.234
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.787
Shaft Diameter - Millimeter:
45.39
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Flanged OD
Global Part Number GPN:
603506