3525567 / 35.25X37.25X0.875 HDS1 V
Description
CRSEAL 3525567 SINGLE LIP SEAL ; POR 35.25X37.25X0.875 HDS1 V NON RETURNA
Part # 3525567 / 35.25X37.25X0.875 HDS1 V
BDI # 1251339
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604721
21238-4416
Description
21238-4416 OIL SEAL ; 895MM ID X 946MM OD X 22MM W LARGE BORE
Part # 21238-4416
BDI # 22832925
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
40.64
Housing Bore - Inch:
37.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1.6
Shaft Diameter - Inch:
33.22
Shaft Diameter - Millimeter:
843.788
Inch - Metric:
Inch
21852-4416
Description
21852-4416 OIL SEAL ; 895MM ID X 946MM OD X 22MM W LARGE BORE
Part # 21852-4416
BDI # 22840014
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch