25096 / 2.5X3.761X0.907 HDDF1 R
Description
CRSEAL 25096 / 2.5X3.761X0.907 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25096
BDI # 1414411
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
23.038
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.907
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch