Features
Housing Bore - Millimeter:
350
Nominal Width - Millimeter:
10
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
ECOPUR-TPU
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric
71X63.4X3.6 S-ECOPUR K01-P
Description
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM
Part # 71X63.4X3.6 S-ECOPUR K01-P
BDI # 21557175
Features
Housing Bore - Millimeter:
71
Nominal Width - Millimeter:
3.6
Housing Bore - Inch:
2.795
Solid or Split Seal:
Solid
Lip Material:
ECOPUR-TPU
Nominal Width - Inch:
0.142
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Metric