24060-3829
Description
61X3829 GYLON 316SS OIL SEAL ; .984"IDX1.575"OD
Part # 24060-3829
BDI # 371519
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
24060-8161
Description
61X8161 GYLON 316SS OIL SEAL ; .981"IDX1.654"OD
Part # 24060-8161
BDI # 371618
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.981
Shaft Diameter - Millimeter:
24.917
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
627026
24060-0210
Description
61X0210 GYLON 316SS OIL SEAL ; .945"IDX1.575"OD
Part # 24060-0210
BDI # 20440383
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.27
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24.003
Inch - Metric:
Inch
24060-6859
Description
24060-6859 HI-PERFORMANCE SEAL ; NON RETURNABLE 25MM ID 47MM OD 10EA/PAK
Part # 24060-6859
BDI # 22841469
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
24062-3531
Description
24062-3531 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 52MM OD 11MM W
Part # 24062-3531
BDI # 22848573
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch