562487 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL
Part # 562487
BDI # 1254138
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
547585 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 547585/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL
Part # 547585
BDI # 22779137
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
535107 / 1.189X1.654X0.236 HM3 H
Description
CRSEAL 535107 / 1.189X1.654X0.236 HM3 H ; SGL LIP SEAL
Part # 535107
BDI # 1253890
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.189
Shaft Diameter - Millimeter:
30.201
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
605181
21290-0389
Description
21290-0389 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21290-0389
BDI # 22829518
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
21290-0291
Description
21290-0291 HI-PERFORMANCE SEAL ; 25MM ID X 41MM OD X 8MM W
Part # 21290-0291
BDI # 22822859
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch