566136 / 9.361X10.751X0.75 HDS1 H
Description
CRSEAL 566136 / 9.361X10.751X0.75 HDS1 H ; SGL LIP SEAL
Part # 566136
BDI # 22782072
Features
Housing Bore - Millimeter:
273.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.361
Shaft Diameter - Millimeter:
237.769
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24715-0042
Description
24715-0042 OIL SEAL ; NON RETURNABLE 235MM ID 273MM OD 3EA/PAK
Part # 24715-0042
BDI # 22833009
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
24715-0041
Description
24715-0041 OIL SEAL ; NON RETURNABLE 235MM ID 267MM OD 3EA/PAK
Part # 24715-0041
BDI # 22827109
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
24626-0041
Description
24626-0041 OIL SEAL ; 235MM ID X 267MM OD X 16MM W LARGE BORE
Part # 24626-0041
BDI # 22829006
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
25010-3632
Description
25010-3632 OIL SEAL ; LARGE BORE 235MM ID X 273MM OD X 19MM W
Part # 25010-3632
BDI # 22831758
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch