11650 / 1.178X2.073X0.335 CRW1 S
Description
CRSEAL 11650 / 1.178X2.073X0.335 CRW1 S ; SGL LIP SEAL
Part # 11650
BDI # 1239749
Features
Housing Bore - Millimeter:
52.654
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
2.073
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.178
Shaft Diameter - Millimeter:
29.921
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181174
21177-0383
Description
21177-0383 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 48MM OD 10MM W
Part # 21177-0383
BDI # 22829226
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
30X50X11STC-BX
Description
30X50X11STC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021699
BDI # 882261
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Global Part Number GPN:
636597
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634859
21893-0427
Description
21893-0427 HI-PERFORMANCE SEAL ; 32MM ID X 51MM OD X 10MM W
Part # 21893-0427
BDI # 22840230
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch