810X850X20 HDS1 V
Description
CRSEAL 810X850X20 HDS1 V SGL LIP SEAL
Part # 810X850X20 HDS1 V
BDI # 17229055
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
3050566 / 30.5X32.5X0.875 HDS2 V
Description
CRSEAL 3050566 / 30.5X32.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 3050566
BDI # 1249858
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605932
3100525 / 31X33X0.885 HSS5 V
Description
CRSEAL 3100525 / 31X33X0.885 HSS5 V ; SGL LIP SEAL
Part # 3100525
BDI # 22780721
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.479
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.885
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch
2632-2800-48 HS8 V
Description
CRSEAL 2632-2800-48 HS8 V SGL LIP SEAL
Part # 2632-2800-48 HS8 V
BDI # 22782024
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock