3250692 / 32.5X34.449X0.787 HDS2 V
Description
CRSEAL 3250692/ 32.5X34.449X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250692
BDI # 22780275
Features
Housing Bore - Millimeter:
875.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3250592 / 32.5X34.921X0.787 HDS2 V
Description
CRSEAL 3250592/ 32.5X34.921X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250592
BDI # 22780155
Features
Housing Bore - Millimeter:
886.993
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3250078 / 32.5X33.625X0.5 HS8 V
Description
CRSEAL 3250078 / 32.5X33.625X0.5 HS8 V ; SGL LIP SEAL
Part # 3250078
BDI # 22779293
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21852-4377
Description
21852-4377 OIL SEAL ; 826MM ID X 876MM OD X 22MM W LARGE BORE
Part # 21852-4377
BDI # 22841683
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
25006-3813
Description
25006-3813 OIL SEAL ; LARGE BORE 826MM ID X 876MM OD X 25MM W
Part # 25006-3813
BDI # 22803140
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch