3170X3234X25 HSS8 H
Description
CRSEAL 3170X3234X25 HSS8 H SGL LIP SEAL
Part # 3170X3234X25 HSS8 H
BDI # 22780015
Features
Housing Bore - Millimeter:
3234
Nominal Width - Millimeter:
25
Housing Bore - Inch:
127.323
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
124.803
Shaft Diameter - Millimeter:
3170
Inch - Metric:
Metric
21700-3300
Description
21700-3300 OIL SEAL ; NON-RETURNABLE 3277MM IDX3327MM OD
Part # 21700-3300
BDI # 22804822
Features
Housing Bore - Millimeter:
3327.4
Nominal Width - Millimeter:
0
Housing Bore - Inch:
131
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
129.1
Shaft Diameter - Millimeter:
3279.14
Inch - Metric:
Inch
Other Features:
Excluder Seal
25054-4466
Description
25054-4466 OIL SEAL ; NON-RETURNABLE 3309MM ID 3350MM OD
Part # 25054-4466
BDI # 22848767
Features
Housing Bore - Millimeter:
3350.006
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
131.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
130.265
Shaft Diameter - Millimeter:
3308.731
Inch - Metric:
Inch
25054-4464
Description
25054-4464 OIL SEAL ; NON-RETURNABLE 3389MM ID 3430MM OD
Part # 25054-4464
BDI # 22821222
Features
Housing Bore - Millimeter:
3429.762
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
135.03
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
133.406
Shaft Diameter - Millimeter:
3388.512
Inch - Metric:
Inch
557682 / 124.566X0.813X1.102 CT1 R
Description
CRSEAL 557682/ 124.566X0.813X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557682 / 124.566X0.813X1.102 CT1 R
BDI # 22780011
Features
Housing Bore - Millimeter:
3189.478
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
125.57
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
124.566
Shaft Diameter - Millimeter:
3163.976
Inch - Metric:
Inch