Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634396
16659 / 1.688X2.328X0.531 HMA5 R
Description
CRSEAL 16659 / 1.688X2.328X0.531 HMA5 R ; NON-RETURNABLE LIP SEAL
Part # 16659
BDI # 1243759
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604108
16814 / 1.688X2.623X0.313 CRWA1 R
Description
CRSEAL 16814 / 1.688X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16814
BDI # 1252005
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603681
16871 / 1.688X2.502X0.5 CRWA3 R
Description
CRSEAL 16871 / 1.688X2.502X0.5 CRWA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16871
BDI # 1243835
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603561
16820 / 1.688X2.688X0.25 X9 R
Description
CRSEAL 16820 / 1.688X2.688X0.25 X9 R ; NON-RETURNABLE LIP SEAL
Part # 16820
BDI # 1243830
Features
Housing Bore - Millimeter:
68.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604801