18104 / 1.813X2.623X0.313 CRW1 R
Description
CRSEAL 18104 / 1.813X2.623X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18104
BDI # 1244633
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183257
18050 / 1.813X2.562X0.438 HM18 R
Description
CRSEAL 18050 / 1.813X2.562X0.438 HM18 R ; SGL LIP SEAL
Part # 18050
BDI # 1244607
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604414
18039 / 1.813X2.437X0.313 CRW1 R
Description
CRSEAL 18039 / 1.813X2.437X0.313 CRW1 R ; SGL LIP SEAL
Part # 18039
BDI # 1243219
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183254
18276 / 1.813X4.123X0.531 CRSA2 R
Description
CRSEAL 18276 / 1.813X4.123X0.531 CRSA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18276
BDI # 1244700
Features
Housing Bore - Millimeter:
104.724
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
4.123
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Global Part Number GPN:
603668
18127 / 1.813X2.719X0.27 TL7 R
Description
CRSEAL 18127 / 1.813X2.719X0.27 TL7 R ; NON-RETURNABLE LIP SEAL
Part # 18127
BDI # 1244646
Features
Housing Bore - Millimeter:
69.063
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.719
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603460