20028734VTC-BX
Description
20028734VTC-BX LIP SHAFT SEAL ; MTO VITON DBL SPRING
Part # 20028734VTC-BX
BDI # 898856
Features
Housing Bore - Millimeter:
73.101
Nominal Width - Millimeter:
8.636
Housing Bore - Inch:
2.878
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.34
Shaft Diameter - Inch:
2.005
Shaft Diameter - Millimeter:
50.927
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73.101
Nominal Width - Millimeter:
8.636
Housing Bore - Inch:
2.878
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.005
Shaft Diameter - Millimeter:
50.927
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
635198