594241 / 533X20.65X31.75 CT1 R
Description
CRSEAL 594241 / 533X20.65X31.75 CT1 R ; SGL LIP SEAL
Part # 594241
BDI # 1254668
Features
Housing Bore - Millimeter:
558.394
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
21.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
20.984
Shaft Diameter - Millimeter:
532.994
Inch - Metric:
Inch